Bell Outdoor
Cable Box Or Electrical Box
Mfr # 7887RAC
Zoro # G3511728
Sold in multiples of 50 for $104.50
$104.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.125 in
- Width 2.250 in
- Material Steel
- Depth 2.90625 in
- Color Gray
Explore More Products
- BELL OUTDOOR Electrical Boxes 254
- BELL OUTDOOR 4X4 Box 256
- BELL OUTDOOR 545 Raco Old Work Switch Box 545
- BELL OUTDOOR 3G Switch Box 686
- BELL OUTDOOR 4X2 Hindy Box 8670
- CANTEX Electrical Box, 2 Gang, 32 cu. in., PVC EZ32DNR
- CANTEX Electrical Box, Round Ceiling Pan, 18 cu. In., 1 gang EZ18COR
- RACO Electrical Box, Square, 4 X 1-1/2 in., Bracket Type: FM 196
- MADISON ELECTRIC PRODUCTS. MSB22+ ELECTRICAL BOX 22 CU 1 GANG GRAY MSB22+
- KLEER CRTXSCRW 2"" WG 50LFT/BX KFS50GN
- RACO Electrical Box, Switch, 3x2x2-1/2 in. 531
- Bell Outdoor Electrical Boxes