Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Clipboard, Black

BELL| Zoro #: G1678817| Mfr #: 06801-8

$6.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: -Color: BlackItem: Clipboard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1678817 Mfr #: 06801-8
Voltage: -Color: Black
Item: ClipboardMaterial: ABS
Package Quantity: 1For Use With: Automobiles
Includes: Black PenStandards: -
Type: -Holds: -
Country of Origin (subject to change): China

Description

Clipboard, Color Black, Material ABS, For Use With Automobiles, Includes Black Pen

Reviews