15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Clock/Compass/Thermometer, Indicator, Blk

BELL| Zoro #: G1090302| Mfr #: 34204-8

$9.81 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1090302 Mfr #: 34204-8
Includes: Clock Battery, Hook-and-Loop Mounting TapeStandards: -
Voltage: -Holds: -
Item: Clock/Compass/ThermometerLength: 4-1/2"
Material: ABSColor: Black
Type: IndicatorCountry of Origin (subject to change): Unknown

Product Description

Clock/Compass/Thermometer, Indicator, Color Black, Length 4 1/2 In, Material ABS, For Use With Automobiles, Includes Clock Battery, Hook and Loop Mounting Tape

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.