SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cluster Cover, Gray, 3-1/2 in.

BELL| Zoro #: G2302955| Mfr #: 5189-0

$2.37 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayNumber of Gangs: 1Item: Cluster Cover
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2302955 Mfr #: 5189-0
Color: GrayNumber of Gangs: 1
Item: Cluster CoverMaterial: Zinc
For Use With: Bell 53 Series Weatherproof BoxesIncludes: Sealing Gasket and Stainless Steel Mounting Screws
Mounting Orientation: -Country of Origin (subject to change): India

Description

Cluster Cover, Mounting Orientation -, Number of Gangs 1, Material Zinc, Gray Color, For Use With Bell 53 Series Weatherproof Boxes, Includes Sealing Gasket and Stainless Steel Mounting Screws

Reviews