Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cover, Lamp Holder

  • Zoro #: G1067202
  • Mfr #: 5197-0

$2.40

  • Width: 4-1/8"
  • Standards: UR - Underwriters Recognized Component CSA C22.2 No. 18, UL Listed
  • Item: Weatherproof Cover
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Bell #5197-0 Specifications

  • Zoro #: G1067202
  • Mfr #: 5197-0
Width: 4-1/8" Standards: UR - Underwriters Recognized Component CSA C22.2 No. 18, UL Listed
Item: Weatherproof Cover Mounting Orientation: Vertical
Height: 4" NEMA Rating: 3R
Includes: Installation Hardware, Screws, Plugs and Gasket Depth: 7/8"
For Use With: Bell(R) Round Weatherproof Boxes Lid Style: No Lid
Color: Gray Mounting Box: 4" Round Cluster - Covers
Cover Material: Die Cast Aluminum Number of Gangs: 1
Gasket Material: Neoprene Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Our weatherproof box covers are constructed of metal or plastic, and have solid or clear covers, depending on your preference. Take a look at the features for Bell Weatherproof Cover. Color: Gray, Width: 4-1/8", For Use With: Bell(R) Round Weatherproof Boxes.

Reviews of Bell #5197-0