KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Direct Plug USB Power Port

BELL| Zoro #: G0897215| Mfr #: 39250-8

$10.07 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage (DC): 12
Capacity: 1 Amp Max
Item: Direct Plug to USB Power Converter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0897215 Mfr #: 39250-8
Voltage (DC): 12Capacity: 1 Amp Max
Item: Direct Plug to USB Power ConverterIncludes: Fused Plug Protection
Package Quantity: 1Used For: Automobiles And Any Vehicle With A 12 Vdc Power Source
Amps: 1Country of Origin (subject to change): China

Description

Direct Plug to USB Power Converter, Capacity 1 Amp Max, 1 Amps, Size -, Voltage (DC) 12, Temp. Range -, Used For Automobiles And Any Vehicle With A 12 Vdc Power Source, Includes Fused Plug Protection

Reviews