Door Edge Guard, Auto, Chrome, PK2

BELL| Zoro #: G2399521| Mfr #: 00101-8

$2.98 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Auto
Material: polypropylene
Color: Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2399521 Mfr #: 00101-8
Type: AutoMaterial: polypropylene
Color: ChromeLength (In.): 24
For Use With: AutoCountry of Origin (subject to change): China

Description

Door Edge Guard, Auto, Color Chrome, Length (In.) 24, Material Polypropylene, For Use With Auto, Package Quantity 2

Reviews