SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Air Separator, Enhanced

BELL & GOSSETT| Zoro #: G1320182| Mfr #: EASB-1-1/4S JR

$202.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material of Construction: BronzeItem: Enhanced Air SeparatorOutlet: 1-1/4" Sweat
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1320182 Mfr #: EASB-1-1/4S JR
Material of Construction: BronzeItem: Enhanced Air Separator
Outlet: 1-1/4" SweatMax. Flow GPM: 20
Width (In.): 4-5/8Max. Temp. (F): 250 Degrees
Inlet: 1-1/4" SweatHeight (In.): 7-1/2
Max. Working Pressure (PSI): 150Country of Origin (subject to change): Italy

Description

Enhanced Air Separator, For Use in Commercial and Residential Hydronic Heating and Cooling Systems to Increase Heat Transfer and Comfort, Inlet 1 1/4 Inch Sweat, Outlet 1 1/4 Inch Sweat, Material Bronze, Max Working Pressure 150 PSI, Max Flow GPM 20, Max Temp 250 F, Height 7 1/2 In, Width 4 5/8 In

Reviews