SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Air Vent, Float, Max Operating PSI 75

BELL & GOSSETT| Zoro #: G1024274| Mfr #: 79

$95.65 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Connection: 3/4" (M)NPT or 1/2" (F)NPT(M)NPT Connection (In.): 3/4Construction: Shell Brass Stamping, Base Brass Forging, Float Stainless Steel, Seat Brass, Pin Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1024274 Mfr #: 79
Connection: 3/4" (M)NPT or 1/2" (F)NPT(M)NPT Connection (In.): 3/4
Construction: Shell Brass Stamping, Base Brass Forging, Float Stainless Steel, Seat Brass, Pin BrassType: Automatic Float
Item: Hydronic Air VentMaterial: Brass and SS
(F)NPT Connections (In.): 1/2Max. Pressure (PSI): 75
Max. Temp. (F): 250Overall Height (In.): -
Country of Origin (subject to change): United States

Description

Hydronic Air Vent, Automatic Float, (F)NPT Connections (In.) 1/2, (M)NPT Connection (In.) 3/4, Connection 3/4 In. (M)NPT or 1/2 In. (F)NPT, Overall Height (In.) -, Max. Temp. (F) 250, Max. Pressure (PSI) 75, Material Brass and SS, Construction Shell Brass Stamping, Base Brass Forging, Float Stainless Steel, Seat Brass, Pin Brass

Reviews