Bell & Gossett
Water Pressure Reducing Valve, 3/4 In.
Mfr # 110196LF
Zoro # G3050747
Free Shipping & Returns
$124.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type NPT
- Body Material Brass
- Max. Pressure 125 psi
- Max. Temp. 225 Degrees F
Explore More Products
- BELL & GOSSETT Water Pressure Reducing Valve, 1/2 In. 110199LF
- BELL & GOSSETT B-38 1/2" Ips. Pressure Reducing B-38
- BELL & GOSSETT B7-12 3/4" Npt. Pressure B7-12
- BELL & GOSSETT Water Pressure Reducing Valve, 1/2 In. 110197LF
- BELL & GOSSETT Fb-38Tu 1/2" Npt. Union Pressure FB-38TU
- BELL & GOSSETT Water Pressure Reducing Valve, 1/2 In. 110192LF
- BELL & GOSSETT Bell and Gossett 110190 B-38 Pressure Reduce Vlv 110190
- LEGEND VALVE 3/4" T-6802NL PRV BODY ONLY_PC 111-024NL
- ZURN RK114-NR3XL - Pressure Reducing Valve Repair Kit RK114-NR3XL
- WATTS Water Pressure Reducing Valve, 4-7/8 in.L 1" LFN55BM1-U
- ZURN Prv Cxc Vlv Lead Free 3/4" 70Xl 34-70XLC
- Bell & Gossett Pressure Reducing Valves