Bell & Gossett
Flange Hardware Kit for In-Line Circulating Pumps
- Zoro #: G707197253
- Mfr #: P65031
Key Features
- Item: Flange Hardware Kit
- Compatible with Brand: Bell and Gossett
- Flange Bolt Material: Bronze
- Includes: (2) Flange Gasket
- Compatible with Manufacturer Model Number: 60 2A, 60 2AA, HS-300H-PL, MF 60, PL-130, PL-75
- Flange Gasket Material: Bronze
- Compatible with Pump Type: In-Line Centrifugal Pumps
- Compatible with Series: 2", 60 2A, 60 2AA, MF 60 2", PL-130, PL-75
$15.00
Subtotal: $15.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Bell & Gossett #P65031 Specifications
- Zoro #: G707197253
- Mfr #: P65031
- Item: Flange Hardware Kit
- Compatible with Brand: Bell and Gossett
- Flange Bolt Material: Bronze
- Includes: (2) Flange Gasket
- Compatible with Manufacturer Model Number: 60 2A, 60 2AA, HS-300H-PL, MF 60, PL-130, PL-75
- Flange Gasket Material: Bronze
- Compatible with Pump Type: In-Line Centrifugal Pumps
- Compatible with Series: 2", 60 2A, 60 2AA, MF 60 2", PL-130, PL-75
- Country of Origin (subject to change): United States
Description
Fasteners , Compatible with Brand Bell and Gossett, Compatible with Series 2 In., 60 2A, 60 2AA, MF 60 2 In., PL-130, PL-75, Compatible with Manufacturer Model Number 60 2A, 60 2AA, HS-300H-PL, MF 60, PL-130, PL-75, Flange Gasket Material Bronze, Includes (2) Flange Gasket, Compatible with Pump Type In-Line Centrifugal Pumps, Flange Bolt Material Bronze
Restrictions and Compliance
- This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.
Reviews of Bell & Gossett #P65031
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- BELL & GOSSETT Gasket P80815
- BELL & GOSSETT Cast Iron Flange, 1 in., Pk2 101202
- BELL & GOSSETT Cast Iron Flange, 1-1/4 in., Pk2 101203
- BELL & GOSSETT Gasket Set, For 4RC93, 4RC94 118373
- BELL & GOSSETT Cast Iron Flange, 1-1/2 in., Pk2 101204
- BELL & GOSSETT Gasket P58542
- DAYTON Gasket PPTPXX608G
- SPRINGER PARTS APC Gasket 3 SFY; Replaces Part# 101-V-3 101-V-3SP
- SPRINGER PARTS Scr. Gasket 2 BUNA; Replaces Part# 40MPSU-2 40MPSU-2SP
- SPRINGER PARTS APC Gasket 1 1/2; Replaces Part# 101-H-1.5 101-H-1.5SP
- SPRINGER PARTS Alfa Laval 750062 Replacement Part 750062SP
- Bell & Gossett Pump Gaskets