Flange, Pipe Size (In.) 1 1/2 NPT, PK2

BELL & GOSSETT| Zoro #: G1288113| Mfr #: 101211LF

$50.60 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: Cap Screws and Nuts
Max. Pressure (PSI): 125
Gasket: Not Included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1288113 Mfr #: 101211LF
Includes: Cap Screws and NutsMax. Pressure (PSI): 125
Gasket: Not IncludedPipe Size (In.): 1 1/2 NPT
For Pump Number: 4JA87, 4JA88, 4PD08, 4PD11, 4P976, 4P977, 4RC92, 4RD05, 4RD10, 4RD17, 5P428, 5P433, All Taco Bronze Pumps except No. 4PC79Item: Flange
Package Quantity: 2Max. Operating Temp.: 230
Material: Low Lead BronzeCountry of Origin (subject to change): United States

Description

Flange, Pipe Size (In.) 1 1/2 NPT, Material Low Lead Bronze, Max. Operating Temp. 230, Max. Pressure 125 PSI, Gasket Not Included, Includes Cap Screws and Nuts, Package Quantity 2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews