PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Flange, Pipe Size (In.) 1 1/2 NPT, PK2

BELL & GOSSETT| Zoro #: G1445507| Mfr #: 101214LF

$63.80 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: Low Lead BronzeItem: FlangeMax. Operating Temp.: 230
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1445507 Mfr #: 101214LF
Material: Low Lead BronzeItem: Flange
Max. Operating Temp.: 230Max. Pressure (PSI): 125
For Pump Number: 4PC79, 4RC94Pipe Size (In.): 1 1/2 NPT
Includes: Cap Screws and NutsPackage Quantity: 2
Gasket: Not IncludedCountry of Origin (subject to change): India

Description

Flange, Pipe Size (In.) 1 1/2 NPT, Material Low Lead Bronze, Max. Operating Temp. 230, Max. Pressure 125 PSI, Gasket Not Included, Includes Cap Screws and Nuts, Package Quantity 2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews