Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flange, Pipe Size (In.) 1 1/4 NPT, PK2

  • Zoro #: G0498802
  • Mfr #: 101210LF

$50.00 ($25.00/unit)

  • Max. Pressure (PSI): 125
  • Material: Low Lead Bronze
  • Max. Operating Temp.: 230
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Bell & Gossett #101210LF Specifications

  • Zoro #: G0498802
  • Mfr #: 101210LF
Max. Pressure (PSI): 125 Material: Low Lead Bronze
Max. Operating Temp.: 230 Valve Type: -
Fits Pump: - Item: Flange
For Pump Number: 4JA87, 4JA88, 4P976, 4P977, 4PD11, 4RC92, 4RD05, 4RD10, 4RD17, 5P428, 5P433, All Taco Bronze Pumps except No. 4PC79 Gasket: Not Included
Compliance: - Package Quantity: 2
Type: - Pipe Size (In.): 1 1/4 NPT
Valve Design: - Includes: Cap Screws and Nuts
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Flange, Pipe Size (In.) 1 1/4 NPT, Material Low Lead Bronze, Max. Operating Temp. 230, Max. Pressure 125 PSI, Gasket Not Included, Includes Cap Screws and Nuts, Package Quantity 2

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
*** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews of Bell & Gossett #101210LF