Shop Alternate Products
This Product is Discontinued
Bell & Gossett
Flange, Pipe Size (In.) 1 NPT, PK2 (Discontinued)
Mfr # 101209LF
Zoro # G0584595
This Product is Discontinued
Key Features
- Max. Operating Temp. 230 Degrees F
- Includes Cap Screws, Nuts
- Gasket Not Included
- Max. Pressure (PSI) 125 psi
- Material Low Lead Bronze