KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flange, Pipe Size (In.) 3/4 NPT, PK2

BELL & GOSSETT| Zoro #: G2234644| Mfr #: 101208LF

$39.10 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (In.): 3/4 NPT
For Pump Number: 4JA87, 4JA88, 4PD08, 4PD11, 4P976, 4P977, 4RC92, 4RD05, 4RD10, 4RD17, 5P428, 5P433, All Taco Bronze Pumps Except 4PC79
Item: Flange
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2234644 Mfr #: 101208LF
Pipe Size (In.): 3/4 NPTFor Pump Number: 4JA87, 4JA88, 4PD08, 4PD11, 4P976, 4P977, 4RC92, 4RD05, 4RD10, 4RD17, 5P428, 5P433, All Taco Bronze Pumps Except 4PC79
Item: FlangePackage Quantity: 2
Max. Pressure (PSI): 125Material: Low Lead Bronze
Gasket: Not IncludedMax. Operating Temp.: 230
Country of Origin (subject to change): United States

Description

Flange, -, Pipe Size (In.) 3/4 NPT, For Pump Number 4JA87, 4JA88, 4PD08, 4PD11, 4P976, 4P977, 4RC92, 4RD05, 4RD10, 4RD17, 5P428, 5P433, All Taco Bronze Pumps Except 10639, Material Low Lead Bronze, Valve Type -, Valve Design -, Max. Operating Temp. 230, Max. Pressure (PSI) 125, Fits Pump -, Gasket Not Included, Compliance -, Package Quantity 2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews