SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1-1/2" FNPT Cast Iron Flo-Control Valve

BELL & GOSSETT| Zoro #: G1857843| Mfr #: 107020

$102.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Top of Handle to Inlet Center: 5"Max. Pressure: 125 psiSize: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1857843 Mfr #: 107020
Top of Handle to Inlet Center: 5"Max. Pressure: 125 psi
Size: 1-1/2"Overall Height: 7-1/4"
Mounting Position: Horizontal or AngleItem: Flo-Control Valve
Length: 5"Material of Construction: cast iron
Connection: FNPTMax. Temp.: 250 Degrees F
Width: 3"Country of Origin (subject to change): India

Description

Flo-Control Valve, Material of Construction Cast Iron, Connection FNPT, Size 1-1/2 In., Length 5 In., Mounting Position Horizontal or Angle, Overall Height 7-1/4 In., Width 3 In., Top of Handle to Inlet Center 5 In., Max. Pressure 125 psi, Max. Temp. 250 Degrees F

Reviews