KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Gasket

BELL & GOSSETT| Zoro #: G1770991| Mfr #: P04890

$5.86 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width (In.): 10
Gasket Type: Buna
Max. Temp. (F): 225
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1770991 Mfr #: P04890
Width (In.): 10Gasket Type: Buna
Max. Temp. (F): 225For Pump Number: 5JPD7, 5JPD8, 5JPC0, 4RC93, 4RC95, 4RD82, 4YM28
Item: GasketPackage Quantity: 1
Length (In.): 10Material: Buna
Max. Working Pressure (PSI): 125Height (In.): 0.2
Country of Origin (subject to change): United States

Description

Gasket, Buna, For Pump Number G1838986-4RC96, G2881794, G0870642

Reviews