Hot Water Circulator Pump, 90 Series

BELL & GOSSETT| Zoro #: G0912161| Mfr #: 90-40T

$2282.38 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inlet/Outlet Size: 1-1/2"
Impeller Material: Steel
Number of Speeds: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0912161 Mfr #: 90-40T
Inlet/Outlet Size: 1-1/2"Impeller Material: Steel
Number of Speeds: 1Housing Material: Cast iron
Includes: Companion Flanges and GasketsDrive Type: Direct
Height: 7-1/2"Amps: 4.8-4.8/2.4
Phase: 3Loop Configuration: Closed
Pump Type: In Line CentrifugalShut-Off: 46 ft.
Length: 17"Voltage: 208 to 230/460
HP: 1-1/2Series: 90
Connection Style: FlangedMin. GPM @ Head: 20 gpm @ 28 ft.
Face to Face Dimension: 14"Width: 9-7/8"
Flange/Union Included: YesMax. Temp.: 225 Degrees F
Shaft Material: Buna/Carbon CeramicPump Mount: Bronze
Max. Operating Pressure: 175 psiMax. GPM @ Head: 95 gpm @ 20 ft.
Best Efficiency GPM @ Head: 90 gpm @ 37 ft.RPM: 1750
Thermal Protection: yesManufacturers Warranty Length: 1 yr.
Country of Origin (subject to change): United States

Description

Hot Water Circulator Pump, Pump Type In Line Centrifugal, Series 90, HP 1-1/2, Voltage 208 to 230/460, 3 Phase, Inlet/Outlet Size 2 In., Connection Style Flanged, Face to Face Dimension 14 In., Max. GPM @ Head 95 gpm @ 20 ft., Best Efficiency GPM @ Head 90 gpm @ 37 ft., Min. GPM @ Head 20 gpm @ 28 ft., Shut-Off 46 ft., Housing Material Cast Iron, Drive Type Direct, Height 7-1/2 In., Length 17 In., Width 9-7/8 In., Loop Configuration Closed, Flange/Union Included Yes

Reviews