customer-service Help
Bell & Gossett

Hot Water Circulating Pump, 1/2 hp, 208-230/460, 3 Phase

Bell & Gossett Hot Water Circulating Pump,  1/2 hp,  208-230/460,  3 Phase 179347LF
Tap to zoom
Hover or click to zoom
$5,789.29
  • Item: Potable Water Circulating Pump
  • Voltage: 208-230/460
  • HP: 1/2 hp
See full product details
This item ships free.

Total: $5,789.29

Bell & Gossett #179347LF Specifications

  • Item: Potable Water Circulating Pump
  • Voltage: 208-230/460
  • HP: 1/2 hp
  • Housing Material: Bronze
  • Phase: 3
  • Phase - Pumps: 3
  • Inlet/Outlet Size: 2 in
  • Max. GPM @ Head: 126 gpm @ 9 ft
  • Inlet (In.): 2
  • Duty: Continuous
  • Shaft Material: Stainless Steel
  • Seal Material: EPR, Carbon, Silicon Carbide
  • Hz: 60
  • Max. Pressure: 175 psi
  • Voltage - Pumps: 208/230/460V AC
  • HVAC Circulating Pump Type: Hot Water Circulating Pump
  • Shut-Off: 18 ft
  • Amps: 2.0 to 2.1/1.0
  • Impeller Type: Closed
  • Impeller Material: ASTM
  • Manufacturers Warranty Length: 1 yr
  • Motor Ambient Temp. Rating: 40 Degrees C
  • Outlet: 2"
  • Motor RPM: 1725
  • Inlet: 2"
  • Frame: NEMA 56J
  • Motor Type: 56J
  • Housing Material - Pumps: Bronze
  • Motor Enclosure: ODP
  • Bearing Type: Double Ball
  • For Use With: Potable Systems
  • Manufacturer Warranty Length: 1 yr
  • Maximum Feet of Head: 18 ft
  • Compatible Media Type: Water
  • Pump Housing Material: Bronze
  • Phase and Brand: BELL & GOSSETT Three Phase
  • Series Family: E-90
  • Brand and Connection Combo: BELL & GOSSETT ,
  • Compatible Intake Pipe Size: 2 in
  • For Use With Potable Systems: Yes
  • Brand and Connection Combo Broad: Bell & Gossett
  • Nameplate Voltage: 208-240/460V AC
  • Compatible Discharge Pipe Size: 2 in
  • Horsepower: 1/2
  • Country of Origin (subject to change): United States

Description

Potable Water Circulating Pump, Compatible Intake Pipe Size 2 in, For Use With Potable Systems Yes, Horsepower 1/2, Maximum Feet of Head 18 ft, Nameplate Voltage 208-240/460V AC, Phase Three, Series Family E-90, Series BE9012T, Amps 2.0 to 2.1/1.0, Compatible Discharge Pipe Size 2 in, Compatible Media Type Water

Restrictions and Compliance

  • WARNING: Cancer For more information go to www.P65Warnings.ca.gov
  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Bell & Gossett #179347LF