Bell & Gossett
Hot Water Circulating Pump, 1/2 hp, 208-230/460, 3 Phase
- Zoro #: G9108924
- Mfr #: 179350LF
Hover or click to zoom Tap to zoom
$4,597.50
- Voltage: 208-230/460
- Item: Potable Water Circulating Pump
- HP: 1/2 hp
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $4,597.50
Bell & Gossett #179350LF Specifications
- Zoro #: G9108924
- Mfr #: 179350LF
- Voltage: 208-230/460
- Item: Potable Water Circulating Pump
- HP: 1/2 hp
- Housing Material: Bronze
- Phase - Pumps: 3
- Phase: 3
- Inlet/Outlet Size: 3 in
- Max. GPM @ Head: 162 gpm @ 5 ft
- HVAC Circulating Pump Type: Hot Water Circulating Pump
- Motor Ambient Temp. Rating: 40 Degrees C
- Impeller Material: ASTM
- Shaft Material: Stainless Steel
- Motor Enclosure: ODP
- Hz: 60
- Motor RPM: 1725
- Inlet: 3"
- Inlet (In.): 3
- Shut-Off: 15 ft
- Motor Type: 56J
- Housing Material - Pumps: Bronze
- Max. Pressure: 175 psi
- Bearing Type: Double Ball
- Frame: NEMA 56J
- Impeller Type: Closed
- Manufacturers Warranty Length: 1 yr
- Voltage - Pumps: 208/230/460V AC
- Seal Material: EPR, Carbon, Silicon Carbide
- Duty: Continuous
- Amps: 2.0 to 2.1/1.0
- Outlet: 3"
- For Use With: Potable Systems
- Compatible Intake Pipe Size: 3 in
- Horsepower: 1/2
- Nameplate Voltage: 208-240/460V AC
- Manufacturer Warranty Length: 1 yr
- Compatible Media Type: Water
- Series Family: E-90
- Phase and Brand: BELL & GOSSETT Three Phase
- Brand and Connection Combo Broad: Bell & Gossett
- Brand and Connection Combo: BELL & GOSSETT ,
- Pump Housing Material: Bronze
- Compatible Discharge Pipe Size: 3 in
- For Use With Potable Systems: Yes
- Maximum Feet of Head: 15 ft
- Country of Origin (subject to change): United States
Description
Potable Water Circulating Pump, Compatible Intake Pipe Size 3 in, For Use With Potable Systems Yes, Horsepower 1/2, Maximum Feet of Head 15 ft, Nameplate Voltage 208-240/460V AC, Phase Three, Series Family E-90, Series BE9016T, Amps 2.0 to 2.1/1.0, Compatible Discharge Pipe Size 3 in, Compatible Media Type Water
Restrictions and Compliance
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
Reviews of Bell & Gossett #179350LF
Explore more
- BELL & GOSSETT Hydronic Circulating Pump, 3/4 hp, 208 to 230/460, 3 Phase, Flange Connection 179285LF
- BELL & GOSSETT Hot Water Circulating Pump, 1 1/2 hp, 208-230/460VAC, 3 Phase, Flange Connection 1EF062LF
- BELL & GOSSETT Hot Water Circulating Pump, 1/2 hp, 115/208-230, 1 Phase 179313LF
- BELL & GOSSETT Hydronic Circulating Pump, 3/4 hp, 115V/230V, 1 Phase, Flange Connection 105097
- BELL & GOSSETT HVAC Circulating Pump, 1/2 hp, 115V/208V-230V, 1 Phase, Flange Connection 179258LF
- BELL & GOSSETT Hot Water Circulating Pump, 1/2 hp, 115/208-230, 1 Phase 179322LF
- BELL & GOSSETT Hot Water Circulating Pump, 1/4 hp, 115/208-230, 1 Phase 179317LF
- BELL & GOSSETT Hot Water Circulating Pump, 1/3 hp, 115/208-230, 1 Phase 179321LF
- BELL & GOSSETT Hot Water Circulating Pump, 1/2 hp, 208-230/460, 3 Phase 179344LF
- BELL & GOSSETT Hydronic Circulating Pump, 1/2 hp, 208-230/460, 3 Phase, Flange Connection 179286LF
- Bell & Gossett Hot Water Circulating Pumps