Hot Water Circulator Pump, 1/2 HP

BELL & GOSSETT| Zoro #: G2277161| Mfr #: B608S

$2192.51 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mechanical Seal: Maintenance Free
Number of Speeds: 1
Flange/Union Included: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2277161 Mfr #: B608S
Mechanical Seal: Maintenance FreeNumber of Speeds: 1
Flange/Union Included: YesConnection Style: Flanged
Amps: 5/2.5-2.5Pump Mount: Bronze
Face to Face Dimension: 11-1/2"Series: 60
Loop Configuration: OpenHP: 1/2
Height: 10-1/8"RPM: 1750
Best Efficiency GPM @ Head: 52 gpm @ 20 ft.Width: 11-1/2"
Shut-Off: 24 ft.Phase: 1
Impeller Material: SteelIncludes: Standard Suction and Discharge Vent
Housing Material: BronzeMax. Temp.: 225 Degrees F
Shaft Material: Carbon/CeramicThermal Protection: yes
Pump Type: 3-Piece Oil-Lubricated BoosterInlet/Outlet Size: 1/2"
Voltage: 115/230Manufacturers Warranty Length: 1 yr.
Min. GPM @ Head: 15 gpm @ 24 ft.Length: 21-7/8"
Max. GPM @ Head: 80 gpm @ 13 ft.Max. Operating Pressure: 175 psi
Drive Type: DirectCountry of Origin (subject to change): United States

Description

Hot Water Circulator Pump, Pump Type 3-Piece Oil-Lubricated Booster, Series 60, HP 1/2, Voltage 115/230, 1 Phase, Inlet/Outlet Size 1-1/2 In., Connection Style Flanged, Face to Face Dimension 11-1/2 In., Max. GPM @ Head 80 gpm @ 13 ft., Best Efficiency GPM @ Head 52 gpm @ 20 ft., Min. GPM @ Head 15 gpm @ 24 ft., Shut-Off 24 ft., Housing Material Bronze, Drive Type Direct, Height 10-1/8 In., Length 21-7/8 In., Width 11-1/2 In., Loop Configuration Open, Flange/Union Included Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews