STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Hot Water Circulator Pump, 1/2 HP

BELL & GOSSETT| Zoro #: G1482905| Mfr #: B608T

$2092.24 /ea

This item ships free. Details.Standard ground shipping.
Details:
Loop Configuration: Open
Amps: 2.1-2.2/1.1
Drive Type: Direct
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1482905 Mfr #: B608T
Loop Configuration: OpenAmps: 2.1-2.2/1.1
Drive Type: DirectFlange/Union Included: Yes
Height: 7-7/8"Width: 11-1/2"
Housing Material: BronzeHP: 1/2
Number of Speeds: 1Phase: 3
Connection Style: FlangedShaft Material: Carbon/Ceramic
Shut-Off: 24 ft.Max. Temp.: 225 Degrees F
Inlet/Outlet Size: 1/2"Face to Face Dimension: 11-1/2"
Includes: Standard Suction and Discharge VentRPM: 1750
Pump Type: 3-Piece Maintenance FreeMin. GPM @ Head: 15 gpm @ 24 ft.
Series: 60Length: 21-7/16"
Voltage: 208 to 230/460Impeller Material: Steel
Manufacturers Warranty Length: 1 yr.Max. GPM @ Head: 80 gpm @ 13 ft.
Max. Operating Pressure: 175 psiMechanical Seal: Maintenance Free
Pump Mount: BronzeBest Efficiency GPM @ Head: 52 gpm @ 20 ft.
Thermal Protection: NoCountry of Origin (subject to change): United States

Description

Hot Water Circulator Pump, Pump Type 3-Piece Maintenance Free, Series 60, HP 1/2, Voltage 208 to 230/460, 3 Phase, Inlet/Outlet Size 1-1/2 In., Connection Style Flanged, Face to Face Dimension 11-1/2 In., Max. GPM @ Head 80 gpm @ 13 ft., Best Efficiency GPM @ Head 52 gpm @ 20 ft., Min. GPM @ Head 15 gpm @ 24 ft., Shut-Off 24 ft., Housing Material Bronze, Drive Type Direct, Height 7-7/8 In., Length 21-7/16 In., Width 11-1/2 In., Loop Configuration Open, Flange/Union Included Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews