- Home
- /
- Pumps
- /
- Centrifugal Pumps
- /
- Hot Water Circulating Pumps
- /
- Hot Water Circulating Pump, 1/2, 115/230, 1 Phase, Flange Connection
Shop Alternate Products
This Product is Discontinued
Bell & Gossett
Hot Water Circulating Pump, 1/2, 115/230, 1 Phase, Flange Connection (Discontinued)
Mfr # B610S
Zoro # G1982504
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 115/230
- HP 1/2
- Housing Material Bronze
- Phase - Pumps 1
- Inlet/Outlet Size 2"
Customers Also Purchased
- Brand Bell & Gossett
-
MFR #
B610S
-
Zoro #
G1982504
- UPC # 683328225562
- Country of Origin United States
- Category Hot Water Circulating Pumps
Dimensions
Inlet/Outlet Size | 2" |
Manufacturers Warranty Length | 1 yr. |
Width | 11-1/2" |
Face to Face Dimension | 11-1/2" |
Height | 10-1/8" |
Length | 21-11/16" |
Details
Voltage | 115/230 |
Item | Hot Water Circulating Pump |
HP | 1/2 |
Housing Material | Bronze |
Phase - Pumps | 1 |
Pump Type | 3-Piece Maintenance Free |
Connection Style | Flange |
Max. GPM @ Head | 120 gpm @ 9 ft. |
Min. GPM @ Head | 25 gpm @ 24 ft. |
Series | 60 |
HVAC Circulating Pump Type | Hot Water Circulating Pump |
Number of Speeds | 1 |
Housing Material - Pumps | Bronze |
Flange/Union Included | Yes |
Drive Type | Direct |
Mechanical Seal | Maintenance Free |
Thermal Protection | yes |
Max. Operating Pressure | 175 psi |
Amps | 5/2.5-2.5 |
Best Efficiency GPM @ Head | 78 gpm @ 14 ft. |
Loop Configuration | Open |
Shaft Material | Carbon/Ceramic |
Includes | Standard Suction and Discharge Vent |
Voltage - Pumps | 115/230VAC |
Shut-Off | 17 ft. |
RPM | 1750 |
Max. Temp. | 225 Degrees F |
Pump Mount | Bronze |
Impeller Material | Steel |
Phase | 1 |
Description
Hot Water Circulating Pump, Face to Face Dimension 11 1/2 in, Number of Speeds 1, Phase 1, Pump Type 3-Piece Maintenance Free, Series 60, Amps 5/2.5-2.5
Documents & Resources
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Replacement Parts
- $5.4520% off
- $14.3938% off
- $15.3823% off
On page
1 of 1