Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Hot Water Circulator Pump, 1/3 HP

BELL & GOSSETT| Zoro #: G0741517| Mfr #: B605S

$1943.98 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mechanical Seal: Maintenance Free
Number of Speeds: 1
Flange/Union Included: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0741517 Mfr #: B605S
Mechanical Seal: Maintenance FreeNumber of Speeds: 1
Flange/Union Included: YesConnection Style: Flanged
Amps: 3.5/1.7Pump Mount: Bronze
Face to Face Dimension: 11"Series: 60
Loop Configuration: OpenHP: 1/3
Height: 10-1/8"RPM: 1750
Best Efficiency GPM @ Head: 40 gpm @ 20 ft.Width: 11"
Shut-Off: 24 ft.Phase: 1
Impeller Material: SteelIncludes: Standard Suction and Discharge Vent
Housing Material: BronzeMax. Temp.: 225 Degrees F
Shaft Material: Carbon/CeramicThermal Protection: yes
Pump Type: 3-Piece Maintenance FreeVoltage: 115/230
Manufacturers Warranty Length: 1 yr.Min. GPM @ Head: 10 gpm @ 24 ft.
Length: 19-7/8"Max. GPM @ Head: 65 gpm @ 12 ft.
Max. Operating Pressure: 175 psiDrive Type: Direct
Country of Origin (subject to change): United States

Description

Hot Water Circulator Pump, Pump Type 3-Piece Maintenance Free, Series 60, HP 1/3, Voltage 115/230, 1 Phase, Inlet/Outlet Size 1-1/4 In., Connection Style Flanged, Face to Face Dimension 11 In., Max. GPM @ Head 65 gpm @ 12 ft., Best Efficiency GPM @ Head 40 gpm @ 20 ft., Min. GPM @ Head 10 gpm @ 24 ft., Shut-Off 24 ft., Housing Material Bronze, Drive Type Direct, Height 10-1/8 In., Length 19-7/8 In., Width 11 In., Loop Configuration Open, Flange/Union Included Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews