Hot Water Circulator Pump, 90 Series

BELL & GOSSETT| Zoro #: G1652481| Mfr #: 90-31S

$955.46 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Speeds: 1
Thermal Protection: yes
Flange/Union Included: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1652481 Mfr #: 90-31S
Number of Speeds: 1Thermal Protection: yes
Flange/Union Included: YesConnection Style: Flanged
Amps: 5.4/2.5/2.7Pump Mount: Bronze
Face to Face Dimension: 11"Series: 90
Loop Configuration: ClosedHP: 1/4
Height: 7-1/2"RPM: 1750
Best Efficiency GPM @ Head: 33 gpm @ 17 ft.Width: 7-1/2"
Shut-Off: 24 ft.Phase: 1
Impeller Material: SteelIncludes: Companion Flanges and Gaskets
Housing Material: Cast ironMax. Temp.: 225 Degrees F
Shaft Material: Buna/Carbon CeramicPump Type: In Line Centrifugal
Inlet/Outlet Size: 1/4"Voltage: 115/230
Manufacturers Warranty Length: 1 yr.Min. GPM @ Head: 20 gpm @ 28 ft.
Length: 17"Max. GPM @ Head: 95 gpm @ 20 ft.
Max. Operating Pressure: 175 psiDrive Type: Direct
Country of Origin (subject to change): United States

Description

Hot Water Circulator Pump, Pump Type In Line Centrifugal, Series 90, HP 1/4, Voltage 115/230, 1 Phase, Inlet/Outlet Size 1-1/4 In., Connection Style Flanged, Face to Face Dimension 11 In., Max. GPM @ Head 95 gpm @ 20 ft., Best Efficiency GPM @ Head 33 gpm @ 17 ft., Min. GPM @ Head 20 gpm @ 28 ft., Shut-Off 24 ft., Housing Material Cast Iron, Drive Type Direct, Height 7-1/2 In., Length 17 In., Width 7-1/2 In., Loop Configuration Closed, Flange/Union Included Yes

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews