Hot Water Circulator Pump, 90 Series, 1 HP

BELL & GOSSETT| Zoro #: G0258221| Mfr #: 90-37T

$2077.86 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inlet/Outlet Size: 1"
Impeller Material: Steel
Number of Speeds: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0258221 Mfr #: 90-37T
Inlet/Outlet Size: 1"Impeller Material: Steel
Number of Speeds: 1Housing Material: Cast iron
Includes: Companion Flanges and GasketsDrive Type: Direct
Height: 7-1/2"Amps: 3.5-3.6/1.8
Phase: 3Loop Configuration: Closed
Pump Type: In Line CentrifugalShut-Off: 56 ft.
Length: 21-11/16"Voltage: 208 to 230/460
HP: 1Series: 90
Connection Style: FlangedMin. GPM @ Head: 20 gpm @ 17 ft.
Face to Face Dimension: 13-1/2"Width: 8-1/2"
Flange/Union Included: YesMax. Temp.: 225 Degrees F
Shaft Material: Buna/Carbon CeramicPump Mount: Bronze
Max. Operating Pressure: 175 psiMax. GPM @ Head: 120 gpm @ 9 ft.
Best Efficiency GPM @ Head: 42 gpm @ 48 ft.RPM: 1750
Thermal Protection: yesManufacturers Warranty Length: 1 yr.
Country of Origin (subject to change): United States

Description

Hot Water Circulator Pump, Pump Type In Line Centrifugal, Series 90, HP 1, Voltage 208 to 230/460, 3 Phase, Inlet/Outlet Size 2 In., Connection Style Flanged, Face to Face Dimension 13-1/2 In., Max. GPM @ Head 120 gpm @ 9 ft., Best Efficiency GPM @ Head 42 gpm @ 48 ft., Min. GPM @ Head 20 gpm @ 17 ft., Shut-Off 56 ft., Housing Material Cast Iron, Drive Type Direct, Height 7-1/2 In., Length 21-11/16 In., Width 8-1/2 In., Loop Configuration Closed, Flange/Union Included Yes

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews