Bell & Gossett

Hot Water Circulating Pump, 2 hp, 208-230/460, 3 Phase

Bell & Gossett Hot Water Circulating Pump,  2 hp,  208-230/460,  3 Phase 179356LF
Hover or click to zoom Tap to zoom
$4,718.76
  • Item: Potable Water Circulating Pump
  • Voltage: 208-230/460
  • HP: 2 hp
  • Housing Material: Bronze
  • Phase - Pumps: 3
  • Phase: 3
  • Inlet/Outlet Size: 1 in
  • Max. GPM @ Head: 78 gpm @ 63 ft
See full product details
This item ships free.

Total: $4,718.76

Bell & Gossett #179356LF Specifications

  • Item: Potable Water Circulating Pump
  • Voltage: 208-230/460
  • HP: 2 hp
  • Housing Material: Bronze
  • Phase - Pumps: 3
  • Phase: 3
  • Inlet/Outlet Size: 1 in
  • Max. GPM @ Head: 78 gpm @ 63 ft
  • Motor Type: 56J
  • Max. Pressure: 175 psi
  • HVAC Circulating Pump Type: Hot Water Circulating Pump
  • Frame: NEMA 56J
  • Motor Enclosure: ODP
  • Duty: Continuous
  • Voltage - Pumps: 208/230/460V AC
  • Inlet: 1"
  • Impeller Material: ASTM
  • Motor Ambient Temp. Rating: 40 Degrees C
  • Shaft Material: Stainless Steel
  • Shut-Off: 89 ft
  • Amps: 6.1 to 5.6/2.8
  • Seal Material: EPR, Carbon, Silicon Carbide
  • Hz: 60
  • Bearing Type: Double Ball
  • Outlet: 1"
  • Manufacturers Warranty Length: 1 yr
  • Motor RPM: 3450
  • Impeller Type: Closed
  • Inlet (In.): 1
  • Housing Material - Pumps: Bronze
  • For Use With: Potable Systems
  • Manufacturer Warranty Length: 1 yr
  • Pump Housing Material: Bronze
  • Brand and Connection Combo: BELL & GOSSETT ,
  • For Use With Potable Systems: Yes
  • Phase and Brand: BELL & GOSSETT Three Phase
  • Brand and Connection Combo Broad: Bell & Gossett
  • Compatible Discharge Pipe Size: 1 in
  • Compatible Media Type: Water
  • Series Family: E-90
  • Nameplate Voltage: 208-240/460V AC
  • Compatible Intake Pipe Size: 1 in
  • Maximum Feet of Head: 89 ft
  • Horsepower: 2
  • Country of Origin (subject to change): United States

Description

Potable Water Circulating Pump, Compatible Intake Pipe Size 1 in, For Use With Potable Systems Yes, Horsepower 2, Maximum Feet of Head 89 ft, Nameplate Voltage 208-240/460V AC, Phase Three, Series Family E-90, Series BE9022T, Amps 6.1 to 5.6/2.8, Compatible Discharge Pipe Size 1 in, Compatible Media Type Water

Restrictions and Compliance

  • WARNING: Cancer For more information go to www.P65Warnings.ca.gov
  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Bell & Gossett #179356LF