Hot Water Circulator Pump, 90 Series, 5 HP

BELL & GOSSETT| Zoro #: G1325134| Mfr #: 90-14T

$2174.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Impeller Material: Steel
Number of Speeds: 1
Housing Material: Cast iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1325134 Mfr #: 90-14T
Impeller Material: SteelNumber of Speeds: 1
Housing Material: Cast ironIncludes: Companion Flanges and Gaskets
Drive Type: DirectHeight: 7-1/2"
Amps: 13.4-12.6/6.3Phase: 3
Loop Configuration: ClosedPump Type: In Line Centrifugal
Shut-Off: 100 ft.Length: 17"
Voltage: 208 to 230/460HP: 5
Series: 90Connection Style: Flanged
Min. GPM @ Head: 20 gpm @ 28 ft.Face to Face Dimension: 11-1/2"
Width: 8"Flange/Union Included: Yes
Max. Temp.: 225 Degrees FShaft Material: Buna/Carbon Ceramic
Pump Mount: BronzeMax. Operating Pressure: 175 psi
Max. GPM @ Head: 95 gpm @ 20 ft.Best Efficiency GPM @ Head: 150 gpm @ 77 ft.
RPM: 3450Thermal Protection: yes
Manufacturers Warranty Length: 1 yr.Country of Origin (subject to change): United States

Description

Hot Water Circulator Pump, Pump Type In Line Centrifugal, Series 90, HP 5, Voltage 208 to 230/460, 3 Phase, Inlet/Outlet Size 2 In., Connection Style Flanged, Face to Face Dimension 11-1/2 In., Max. GPM @ Head 95 gpm @ 20 ft., Best Efficiency GPM @ Head 150 gpm @ 77 ft., Min. GPM @ Head 20 gpm @ 28 ft., Shut-Off 100 ft., Housing Material Cast Iron, Drive Type Direct, Height 7-1/2 In., Length 17 In., Width 8 In., Loop Configuration Closed, Flange/Union Included Yes

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews