Hot Water Circulator Pump, 90 Series, 1 HP

BELL & GOSSETT| Zoro #: G2101635| Mfr #: 90-39S

$2,091.69 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2101635 Mfr #: 90-39S
Series: 90Housing Material: Cast iron
Connection Style: FlangedMax. Temp.: 225 Degrees F
Drive Type: DirectManufacturers Warranty Length: 1 yr.
Impeller Material: SteelLoop Configuration: Closed
Pump Type: In Line CentrifugalItem: Hot Water Circulator Pump
Flange/Union Included: YesNumber of Speeds: 1
Phase: 1Shaft Material: Buna/Carbon Ceramic
Thermal Protection: yesHP: 1
Voltage: 115/230Amps: 12.8/6.4/6.4
RPM: 1750Includes: Companion Flanges and Gaskets
Height: 7-1/2"Min. GPM @ Head: 20 gpm @ 28 ft.
Pump Mount: BronzeMax. GPM @ Head: 95 gpm @ 20 ft.
Width: 9-7/8"Best Efficiency GPM @ Head: 80 gpm @ 32 ft.
Face to Face Dimension: 14"Inlet/Outlet Size: 2"
Length: 17"Max. Operating Pressure: 175 psi
Shut-Off: 38 ft.Country of Origin (subject to change): United States

Product Description

Hot Water Circulator Pump, Pump Type In Line Centrifugal, Series 90, HP 1, Voltage 115/230, 1 Phase, Inlet/Outlet Size 2 In., Connection Style Flanged, Face to Face Dimension 14 In., Max. GPM @ Head 95 gpm @ 20 ft., Best Efficiency GPM @ Head 80 gpm @ 32 ft., Min. GPM @ Head 20 gpm @ 28 ft., Shut-Off 38 ft., Housing Material Cast Iron, Drive Type Direct, Height 7-1/2 In., Length 17 In., Width 9-7/8 In., Loop Configuration Closed, Flange/Union Included Yes, Includes Companion Flanges and Gaskets

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews