20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Hot Water Circulator Pump, 90 Series, 2 HP

BELL & GOSSETT| Zoro #: G0769937| Mfr #: 90-5T

$1,333.69 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0769937 Mfr #: 90-5T
Item: Hot Water Circulator PumpConnection Style: Flanged
Housing Material: Cast ironPump Type: In Line Centrifugal
Manufacturers Warranty Length: 1 yr.Flange/Union Included: Yes
Number of Speeds: 1Impeller Material: Steel
Loop Configuration: ClosedDrive Type: Direct
Max. Temp.: 225 Degrees FSeries: 90
Phase: 3Shaft Material: Buna/Carbon Ceramic
Thermal Protection: NoHP: 2
Voltage: 208 to 230/460Amps: 6.2/3.1
RPM: 3450Includes: 1-1/4" Inlet and Outlet
Shut-Off: 105 ft.Height: 7-1/2"
Min. GPM @ Head: 15 gpm @ 103 ft.Pump Mount: Bronze
Max. GPM @ Head: 70 gpm @ 73 ft.Width: 7-1/2"
Best Efficiency GPM @ Head: 64 gpm @ 78 ft.Face to Face Dimension: 11"
Inlet/Outlet Size: 1-1/4"Length: 17-1/4"
Max. Operating Pressure: 175 psiCountry of Origin (subject to change): United States

Product Description

Hot Water Circulator Pump, Pump Type In Line Centrifugal, Series 90, HP 2, Voltage 208 to 230/460, 3 Phase, Inlet/Outlet Size 1-1/4 In., Connection Style Flanged, Face to Face Dimension 11 In., Max. GPM @ Head 70 gpm @ 73 ft., Best Efficiency GPM @ Head 64 gpm @ 78 ft., Min. GPM @ Head 15 gpm @ 103 ft., Shut-Off 105 ft., Housing Material Cast Iron, Drive Type Direct, Height 7-1/2 In., Length 17-1/4 In., Width 7-1/2 In., Loop Configuration Closed, Flange/Union Included Yes

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.