Hot Water Circulator Pump, 90 Series

BELL & GOSSETT| Zoro #: G1486466| Mfr #: 90-36S

$1,556.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1486466 Mfr #: 90-36S
Series: 90Housing Material: Cast Iron
Connection Style: FlangedMax. Temp.: 225 Degrees F
Drive Type: DirectManufacturers Warranty Length: 1 yr.
Impeller Material: SteelLoop Configuration: Closed
Pump Type: In Line CentrifugalItem: Hot Water Circulator Pump
Flange/Union Included: YesNumber of Speeds: 1
Phase: 1Shaft Material: Buna/Carbon Ceramic
Thermal Protection: NoHP: 3/4
Voltage: 115/230Amps: 12/5.8-6
RPM: 1750Includes: Companion Flanges and Gaskets
Face to Face Dimension: 13-1/2"Inlet/Outlet Size: 1-1/2"
Length: 17"Max. Operating Pressure: 175 psi
Shut-Off: 45 ft.Height: 7-1/2"
Min. GPM @ Head: 20 gpm @ 28 ft.Pump Mount: Bronze
Max. GPM @ Head: 95 gpm @ 20 ft.Width: 9-1/2"
Best Efficiency GPM @ Head: 35 gpm @ 37 ft.Country of Origin (subject to change): United States

Product Description

Hot Water Circulator Pump, Pump Type In Line Centrifugal, Series 90, HP 3/4, Voltage 115/230, 1 Phase, Inlet/Outlet Size 1-1/2 In., Connection Style Flanged, Face to Face Dimension 13-1/2 In., Max. GPM @ Head 95 gpm @ 20 ft., Best Efficiency GPM @ Head 35 gpm @ 37 ft., Min. GPM @ Head 20 gpm @ 28 ft., Shut-Off 45 ft., Housing Material Cast Iron, Drive Type Direct, Height 7-1/2 In., Length 17 In., Width 9-1/2 In., Loop Configuration Closed, Flange/Union Included Yes

Product Reviews