Hot Water Circulator Pump, 1-1/2 HP

BELL & GOSSETT| Zoro #: G0518052| Mfr #: 617T

$2127.94 /ea

This item ships free. Details.Standard ground shipping.
Details:
Loop Configuration: Closed
Thermal Protection: No
RPM: 1750
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0518052 Mfr #: 617T
Loop Configuration: ClosedThermal Protection: No
RPM: 1750Max. Temp.: 225 Degrees F
Height: 6-1/2"Housing Material: Cast iron
Inlet/Outlet Size: 1-1/2"Voltage: 208 to 230/460
Pump Mount: BronzeFace to Face Dimension: 13-1/2"
Width: 9-1/2"Max. GPM @ Head: 90 gpm @ 30 ft.
Impeller Material: SteelNumber of Speeds: 1
Phase: 3Connection Style: Flange
Shaft Material: Buna/Carbon CeramicMax. Operating Pressure: 175 psi
Length: 21-1/8"Mechanical Seal: Maintenance Free
Best Efficiency GPM @ Head: 67 gpm @ 40 ft.HP: 1-1/2
Shut-Off: 47 ft.Manufacturers Warranty Length: 1 yr.
Item: Hydronic Circulating PumpAmps: 4.8/2.4
Includes: Standard Suction and Discharge VentPump Type: 3-Piece Maintenance Free
Flange/Union Included: YesMin. GPM @ Head: 20 gpm @ 46 ft.
Drive Type: DirectSeries: 60
Country of Origin (subject to change): United States

Description

Hot Water Circulator Pump, Pump Type 3-Piece Maintenance Free, Series 60, HP 1-1/2, Voltage 208 to 230/460, 3 Phase, Inlet/Outlet Size 1-1/2 In., Connection Style Flanged, Face to Face Dimension 13-1/2 In., Max. GPM @ Head 90 gpm @ 30 ft., Best Efficiency GPM @ Head 67 gpm @ 40 ft., Min. GPM @ Head 20 gpm @ 46 ft., Shut-Off 47 ft., Housing Material Cast Iron, Drive Type Direct, Height 6-1/2 In., Length 21-1/8 In., Width 9-1/2 In., Loop Configuration Closed, Flange/Union Included Yes

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews