STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Hot Water Circulator Pump, 1-1/2 HP

BELL & GOSSETT| Zoro #: G2252442| Mfr #: 625T

$2472.28 /ea

This item ships free. Details.Standard ground shipping.
Details:
Loop Configuration: Closed
Amps: 4.8/2.4
Drive Type: Direct
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2252442 Mfr #: 625T
Loop Configuration: ClosedAmps: 4.8/2.4
Drive Type: DirectFlange/Union Included: Yes
Height: 6-1/2"Pump Mount: Bronze
Housing Material: Cast ironHP: 1-1/2
Number of Speeds: 1Phase: 3
Connection Style: FlangedShaft Material: Buna/Carbon Ceramic
Shut-Off: 39 ft.Max. Temp.: 225 Degrees F
Inlet/Outlet Size: 1-1/2"Face to Face Dimension: 14"
Includes: Standard Suction and Discharge VentRPM: 1750
Pump Type: 3-Piece Maintenance FreeMin. GPM @ Head: 30 gpm @ 39 ft.
Series: 60Length: 21-3/8"
Voltage: 208 to 230/460Impeller Material: Steel
Manufacturers Warranty Length: 1 yr.Max. GPM @ Head: 150 gpm @ 23 ft.
Max. Operating Pressure: 175 psiMechanical Seal: Maintenance Free
Best Efficiency GPM @ Head: 105 gpm @ 33 ft.Thermal Protection: No
Country of Origin (subject to change): United States

Description

Hot Water Circulator Pump, Pump Type 3-Piece Maintenance Free, Series 60, HP 1-1/2, Voltage 208 to 230/460, 3 Phase, Inlet/Outlet Size 2 In., Connection Style Flanged, Face to Face Dimension 14 In., Max. GPM @ Head 150 gpm @ 23 ft., Best Efficiency GPM @ Head 105 gpm @ 33 ft., Min. GPM @ Head 30 gpm @ 39 ft., Shut-Off 39 ft., Housing Material Cast Iron, Drive Type Direct, Height 6-1/2 In., Length 21-3/8 In., Loop Configuration Closed, Flange/Union Included Yes

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews