Hot Water Circulator Pump, PL Series

BELL & GOSSETT| Zoro #: G0878062| Mfr #: PL-30

$263.09 /ea

This item ships free. Details.Standard ground shipping.
Details:
Loop Configuration: Closed
Thermal Protection: Auto
Amps: 1.40
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0878062 Mfr #: PL-30
Loop Configuration: ClosedThermal Protection: Auto
Amps: 1.40Max. Temp.: 225 Degrees F
Housing Material: Cast ironVoltage: 115
Pump Mount: NonmetallicFace to Face Dimension: 6-3/8"
Width: 4-3/8"Max. GPM @ Head: 30 gpm @ 1 ft.
Impeller Material: SteelNumber of Speeds: 1
Max. Operating Pressure: 150 psiConnection Style: Flange
RPM: 2650Shaft Material: Carbon/Silicon Carbide
HP: 1/12Mechanical Seal: Maintenance Free
Best Efficiency GPM @ Head: 15 gpm @ 13 ft.Length: 8-5/8"
Shut-Off: 24 ft.Manufacturers Warranty Length: 1 yr.
Item: Hydronic Circulating PumpIncludes: -
Pump Type: Maintenance FreeFlange/Union Included: No
Min. GPM @ Head: 7 gpm @ 20 ft.Drive Type: Direct
Phase: 1Series: PL
Country of Origin (subject to change): China

Description

Hot Water Circulator Pump, Pump Type Maintenance Free, Series PL, HP 1/12, Voltage 115, 1 Phase, Inlet/Outlet Size 3/4 In. to 1-1/2 In., Connection Style Flanged, Face to Face Dimension 6-3/8 In., Max. GPM @ Head 30 gpm @ 1 ft., Best Efficiency GPM @ Head 15 gpm @ 13 ft., Min. GPM @ Head 7 gpm @ 20 ft., Shut-Off 24 ft., Housing Material Cast Iron, Drive Type Direct, Length 8-5/8 In., Width 4-3/8 In., Loop Configuration Closed, Flange/Union Included No, Includes -

Reviews