Hot Water Circulator Pump, 1/2 HP

BELL & GOSSETT| Zoro #: G1642602| Mfr #: 608S

$1370.88 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mechanical Seal: Maintenance Free
Number of Speeds: 1
Flange/Union Included: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1642602 Mfr #: 608S
Mechanical Seal: Maintenance FreeNumber of Speeds: 1
Flange/Union Included: YesConnection Style: Flanged
Amps: 5/2.5Pump Mount: Bronze
Face to Face Dimension: 11-1/2"Series: 60
Loop Configuration: ClosedHP: 1/2
Height: 10-1/8"RPM: 1750
Best Efficiency GPM @ Head: 52 gpm @ 20 ft.Width: 7-1/2"
Shut-Off: 24 ft.Phase: 1
Impeller Material: SteelIncludes: Standard Suction and Discharge Vent
Housing Material: Cast ironMax. Temp.: 225 Degrees F
Shaft Material: Buna/Carbon CeramicThermal Protection: Auto
Pump Type: 3-Piece Maintenance FreeInlet/Outlet Size: 1/2"
Voltage: 115/208 to 230Manufacturers Warranty Length: 1 yr.
Min. GPM @ Head: 15 gpm @ 24 ft.Length: 19-7/8"
Max. GPM @ Head: 80 gpm @ 13 ft.Max. Operating Pressure: 175 psi
Drive Type: DirectCountry of Origin (subject to change): United States

Description

Hot Water Circulator Pump, Pump Type 3-Piece Maintenance Free, Series 60, HP 1/2, Voltage 115/208 to 230, 1 Phase, Inlet/Outlet Size 1-1/2 In., Connection Style Flanged, Face to Face Dimension 11-1/2 In., Max. GPM @ Head 80 gpm @ 13 ft., Best Efficiency GPM @ Head 52 gpm @ 20 ft., Min. GPM @ Head 15 gpm @ 24 ft., Shut-Off 24 ft., Housing Material Cast Iron, Drive Type Direct, Height 10-1/8 In., Length 19-7/8 In., Width 7-1/2 In., Loop Configuration Closed, Flange/Union Included Yes

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews