Hot Water Circulator Pump, 1/3 HP

BELL & GOSSETT| Zoro #: G0374114| Mfr #: 605S

$1475.76 /ea

This item ships free. Details.Standard ground shipping.
Details:
Loop Configuration: Closed
Thermal Protection: Auto
RPM: 1750
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0374114 Mfr #: 605S
Loop Configuration: ClosedThermal Protection: Auto
RPM: 1750Max. Temp.: 225 Degrees F
Height: 10-1/8"Housing Material: Cast iron
Voltage: 115/230Pump Mount: Bronze
Face to Face Dimension: 11"Width: 7-1/2"
Max. GPM @ Head: 65 gpm @ 12 ft.Impeller Material: Steel
Number of Speeds: 1Phase: 1
Connection Style: FlangeShaft Material: Buna/Carbon Ceramic
Max. Operating Pressure: 175 psiLength: 19-7/8"
Mechanical Seal: Maintenance FreeBest Efficiency GPM @ Head: 40 gpm @ 20 ft.
HP: 1/3Shut-Off: 24 ft.
Manufacturers Warranty Length: 1 yr.Item: Hydronic Circulating Pump
Amps: 3.5/1.7Includes: Standard Suction and Discharge Vent
Pump Type: 3-Piece Maintenance FreeFlange/Union Included: Yes
Min. GPM @ Head: 10 gpm @ 24 ft.Drive Type: Direct
Series: 60Country of Origin (subject to change): United States

Description

Hot Water Circulator Pump, Pump Type 3-Piece Maintenance Free, Series 60, HP 1/3, Voltage 115/230, 1 Phase, Inlet/Outlet Size 1-1/4 In., Connection Style Flanged, Face to Face Dimension 11 In., Max. GPM @ Head 65 gpm @ 12 ft., Best Efficiency GPM @ Head 40 gpm @ 20 ft., Min. GPM @ Head 10 gpm @ 24 ft., Shut-Off 24 ft., Housing Material Cast Iron, Drive Type Direct, Height 10-1/8 In., Length 19-7/8 In., Width 7-1/2 In., Loop Configuration Closed, Flange/Union Included Yes

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews