Hot Water Circulator Pump, HD Series

BELL & GOSSETT| Zoro #: G0445435| Mfr #: HD3

$1886.97 /ea

This item ships free. Details.Standard ground shipping.
Details:
Impeller Material: Steel
Number of Speeds: 1
Housing Material: Cast iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0445435 Mfr #: HD3
Impeller Material: SteelNumber of Speeds: 1
Housing Material: Cast ironIncludes: -
Drive Type: DirectAmps: 4.2/2.1
Phase: 1Loop Configuration: Closed
Pump Type: 3-Piece Oil-Lubricated BoosterShut-Off: 18 ft.
Length: 17-1/2"Voltage: 115/230
HP: 1/3Series: HD
Connection Style: FlangedMin. GPM @ Head: 19 gpm @ 18 ft.
Face to Face Dimension: 10"Width: 7-9/16"
Flange/Union Included: YesMax. Temp.: 225 Degrees F
Shaft Material: Carbon/CeramicPump Mount: Brass
Max. Operating Pressure: 125 psiMax. GPM @ Head: 112 gpm @ 4 ft.
Best Efficiency GPM @ Head: 70 gpm @ 12 ft.RPM: 1725
Thermal Protection: AutoManufacturers Warranty Length: 1 yr.
Country of Origin (subject to change): United States

Description

Hot Water Circulator Pump, Pump Type 3-Piece Oil-Lubricated Booster, Series HD, HP 1/3, Voltage 115/230, 1 Phase, Inlet/Outlet Size 3 In., Connection Style Flanged, Face to Face Dimension 10 In., Max. GPM @ Head 112 gpm @ 4 ft., Best Efficiency GPM @ Head 70 gpm @ 12 ft., Min. GPM @ Head 19 gpm @ 18 ft., Shut-Off 18 ft., Housing Material Cast Iron, Drive Type Direct, Length 17-1/2 In., Width 7-9/16 In., Loop Configuration Closed, Flange/Union Included Yes, Includes -

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews