Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Hot Water Circulator Pump, 1/4 HP, 115V

BELL & GOSSETT| Zoro #: G1787764| Mfr #: 2-1/2"

$904.33 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Speeds: 1
Thermal Protection: Auto
Flange/Union Included: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1787764 Mfr #: 2-1/2"
Number of Speeds: 1Thermal Protection: Auto
Flange/Union Included: YesConnection Style: Flanged
Amps: 3Pump Mount: Brass
Face to Face Dimension: 10"Series: Iron Body Booster Circ
Loop Configuration: ClosedHP: 1/4
RPM: 1725Best Efficiency GPM @ Head: 65 gpm @ 11 ft.
Width: 7-9/16"Shut-Off: 16 ft.
Phase: 1Impeller Material: Steel
Includes: -Housing Material: Cast iron
Max. Temp.: 225 Degrees FShaft Material: Carbon/Ceramic
Pump Type: 3-Piece Oil-Lubricated BoosterInlet/Outlet Size: 1/4"
Max. Operating Pressure: 125 psiVoltage: 115
Manufacturers Warranty Length: 1 yr.Min. GPM @ Head: 17 gpm @ 15 ft.
Length: 17-1/4"Max. GPM @ Head: 110 gpm @ 2.5 ft.
Drive Type: DirectCountry of Origin (subject to change): United States

Description

Hot Water Circulator Pump, Pump Type 3-Piece Oil-Lubricated Booster, Series Iron Body Booster Circ, HP 1/4, Voltage 115, 1 Phase, Inlet/Outlet Size 2-1/2 In., Connection Style Flanged, Face to Face Dimension 10 In., Max. GPM @ Head 110 gpm @ 2.5 ft., Best Efficiency GPM @ Head 65 gpm @ 11 ft., Min. GPM @ Head 17 gpm @ 15 ft., Shut-Off 16 ft., Housing Material Cast Iron, Drive Type Direct, Length 17-1/4 In., Width 7-9/16 In., Loop Configuration Closed, Flange/Union Included Yes, Includes -

Reviews