Hot Water Circulator Pump, 1/4 HP

BELL & GOSSETT| Zoro #: G0766367| Mfr #: 601S

$1168.52 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mechanical Seal: Maintenance Free
Number of Speeds: 1
Flange/Union Included: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0766367 Mfr #: 601S
Mechanical Seal: Maintenance FreeNumber of Speeds: 1
Flange/Union Included: YesConnection Style: Flanged
Amps: 2.8/1.4Pump Mount: Bronze
Face to Face Dimension: 11"Series: 60
Loop Configuration: ClosedHP: 1/4
RPM: 1750Best Efficiency GPM @ Head: 26 gpm @ 16 ft.
Width: 7-1/2"Shut-Off: 19 ft.
Phase: 1Impeller Material: Steel
Includes: Standard Suction and Discharge VentHousing Material: Cast iron
Max. Temp.: 225 Degrees FShaft Material: Buna/Carbon Ceramic
Thermal Protection: AutoPump Type: 3-Piece Maintenance Free
Inlet/Outlet Size: 1/4"Voltage: 115/230
Manufacturers Warranty Length: 1 yr.Min. GPM @ Head: 10 gpm @ 18 ft.
Length: 19-7/8"Max. GPM @ Head: 40 gpm @ 11 ft.
Max. Operating Pressure: 175 psiDrive Type: Direct
Country of Origin (subject to change): United States

Description

Hot Water Circulator Pump, Pump Type 3-Piece Maintenance Free, Series 60, HP 1/4, Voltage 115/230, 1 Phase, Inlet/Outlet Size 1 In., Connection Style Flanged, Face to Face Dimension 11 In., Max. GPM @ Head 40 gpm @ 11 ft., Best Efficiency GPM @ Head 26 gpm @ 16 ft., Min. GPM @ Head 10 gpm @ 18 ft., Shut-Off 19 ft., Housing Material Cast Iron, Drive Type Direct, Length 19-7/8 In., Width 7-1/2 In., Loop Configuration Closed, Flange/Union Included Yes, Includes Standard Suction and Discharge Vent

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews