Hot Water Circulator Pump, 1/6 HP, 115V

BELL & GOSSETT| Zoro #: G2212786| Mfr #: 2" NFI

$602.13 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Speeds: 1
Thermal Protection: Auto
Flange/Union Included: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2212786 Mfr #: 2" NFI
Number of Speeds: 1Thermal Protection: Auto
Flange/Union Included: YesConnection Style: Flanged
Amps: 1.90Pump Mount: Phenolic or Brass
Face to Face Dimension: 8-1/2"Series: 2 NFI Iron Body Circ
Loop Configuration: ClosedHP: 1/6
RPM: 1725Best Efficiency GPM @ Head: 40 gpm @ 8 ft.
Shut-Off: 10 ft.Phase: 1
Impeller Material: SteelIncludes: -
Housing Material: Cast ironMax. Temp.: 225 Degrees F
Width: 6-11/16"Shaft Material: Carbon/Ceramic
Pump Type: 3-Piece Oil-Lubricated BoosterMax. Operating Pressure: 125 psi
Voltage: 115Manufacturers Warranty Length: 1 yr.
Min. GPM @ Head: 35 gpm @ 9 ft.Length: 16-5/8"
Max. GPM @ Head: 71 gpm @ 1 ft.Drive Type: Direct
Country of Origin (subject to change): United States

Description

Hot Water Circulator Pump, Pump Type 3-Piece Oil-Lubricated Booster, Series 2 NFI Iron Body Circ, HP 1/6, Voltage 115, 1 Phase, Inlet/Outlet Size 2 In., Connection Style Flanged, Face to Face Dimension 8-1/2 In., Max. GPM @ Head 71 gpm @ 1 ft., Best Efficiency GPM @ Head 40 gpm @ 8 ft., Min. GPM @ Head 35 gpm @ 9 ft., Shut-Off 10 ft., Housing Material Cast Iron, Drive Type Direct, Length 16-5/8 In., Width 6-11/16 In., Loop Configuration Closed, Flange/Union Included Yes, Includes -

Reviews