Hot Water Circulator Pump, HV Series

BELL & GOSSETT| Zoro #: G1838986| Mfr #: HV NFI

$484.18 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Speeds: 1
Thermal Protection: Auto
Flange/Union Included: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1838986 Mfr #: HV NFI
Number of Speeds: 1Thermal Protection: Auto
Flange/Union Included: NoConnection Style: Flanged
Amps: 1.90Pump Mount: Phenolic or Brass
Face to Face Dimension: 8-1/2"Series: HV
Loop Configuration: ClosedHP: 1/6
RPM: 1725Best Efficiency GPM @ Head: 28 gpm @ 8 ft.
Shut-Off: 12 ft.Phase: 1
Impeller Material: SteelIncludes: -
Housing Material: Cast ironMax. Temp.: 225 Degrees F
Width: 6-1/2"Shaft Material: Carbon/Ceramic
Pump Type: 3-Piece Oil-Lubricated BoosterMax. Operating Pressure: 125 psi
Voltage: 115Manufacturers Warranty Length: 1 yr.
Min. GPM @ Head: 15 gpm @ 11 ft.Length: 15-3/8"
Max. GPM @ Head: 39 gpm @ 1 ft.Drive Type: Direct
Country of Origin (subject to change): United States

Description

Hot Water Circulator Pump, Pump Type 3-Piece Oil-Lubricated Booster, Series HV, HP 1/6, Voltage 115, 1 Phase, Inlet/Outlet Size 3/4 In. to 1-1/2 In., Connection Style Flanged, Face to Face Dimension 8-1/2 In., Max. GPM @ Head 39 gpm @ 1 ft., Best Efficiency GPM @ Head 28 gpm @ 8 ft., Min. GPM @ Head 15 gpm @ 11 ft., Shut-Off 12 ft., Housing Material Cast Iron, Drive Type Direct, Length 15-3/8 In., Width 6-1/2 In., Loop Configuration Closed, Flange/Union Included No, Includes -

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews