Hot Water Circulator Pump, PL Series

BELL & GOSSETT| Zoro #: G1106217| Mfr #: PL-36

$291.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mechanical Seal: Maintenance Free
Number of Speeds: 1
Flange/Union Included: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1106217 Mfr #: PL-36
Mechanical Seal: Maintenance FreeNumber of Speeds: 1
Flange/Union Included: NoConnection Style: Flanged
Amps: 2.10Pump Mount: Nonmetallic
Face to Face Dimension: 6-3/8"Series: PL
Loop Configuration: ClosedHP: 1/6
RPM: 3300Best Efficiency GPM @ Head: 20 gpm @ 22 ft.
Width: 4-3/8"Shut-Off: 37 ft.
Phase: 1Impeller Material: Steel
Includes: -Housing Material: Cast iron
Max. Temp.: 225 Degrees FShaft Material: Carbon/Silicon Carbide
Thermal Protection: AutoPump Type: Maintenance Free
Max. Operating Pressure: 150 psiVoltage: 115
Manufacturers Warranty Length: 1 yr.Min. GPM @ Head: 7 gpm @ 35 ft.
Length: 8-5/8"Max. GPM @ Head: 38 gpm @ 1 ft.
Drive Type: DirectCountry of Origin (subject to change): China

Description

Hot Water Circulator Pump, Pump Type Maintenance Free, Series PL, HP 1/6, Voltage 115, 1 Phase, Inlet/Outlet Size 3/4 In. to 1-1/2 In., Connection Style Flanged, Face to Face Dimension 6-3/8 In., Max. GPM @ Head 38 gpm @ 1 ft., Best Efficiency GPM @ Head 20 gpm @ 22 ft., Min. GPM @ Head 7 gpm @ 35 ft., Shut-Off 37 ft., Housing Material Cast Iron, Drive Type Direct, Length 8-5/8 In., Width 4-3/8 In., Loop Configuration Closed, Flange/Union Included No, Includes -

Reviews