Hot Water Circulator Pump, PL Series

BELL & GOSSETT| Zoro #: G0283446| Mfr #: PL-45

$362.64 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mechanical Seal: Maintenance Free
Number of Speeds: 1
Flange/Union Included: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0283446 Mfr #: PL-45
Mechanical Seal: Maintenance FreeNumber of Speeds: 1
Flange/Union Included: NoConnection Style: Flanged
Amps: 2.10Pump Mount: Cast Iron
Face to Face Dimension: 8-1/2"Series: PL
Loop Configuration: ClosedHP: 1/6
RPM: 3300Best Efficiency GPM @ Head: 25 gpm @ 18 ft.
Width: 4-5/8"Shut-Off: 30 ft.
Phase: 1Impeller Material: Noryl(R)
Includes: -Housing Material: Cast iron
Max. Temp.: 225 Degrees FShaft Material: Carbon/Silicon Carbide
Thermal Protection: AutoPump Type: Maintenance Free
Max. Operating Pressure: 150 psiVoltage: 115
Manufacturers Warranty Length: 1 yr.Min. GPM @ Head: 13 gpm @ 30 ft.
Length: 9-1/8"Max. GPM @ Head: 49 gpm @ 1 ft.
Drive Type: DirectCountry of Origin (subject to change): China

Description

Hot Water Circulator Pump, Pump Type Maintenance Free, Series PL, HP 1/6, Voltage 115, 1 Phase, Inlet/Outlet Size 3/4 In. to 1-1/2 In., Connection Style Flanged, Face to Face Dimension 8-1/2 In., Max. GPM @ Head 49 gpm @ 1 ft., Best Efficiency GPM @ Head 25 gpm @ 18 ft., Min. GPM @ Head 13 gpm @ 30 ft., Shut-Off 30 ft., Housing Material Cast Iron, Drive Type Direct, Length 9-1/8 In., Width 4-5/8 In., Loop Configuration Closed, Flange/Union Included No, Includes -

Reviews