THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Hot Water Circulator Pump, PL Series

BELL & GOSSETT| Zoro #: G1116367| Mfr #: PL-50

$377.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Loop Configuration: Closed
Thermal Protection: Auto
Amps: 1.80
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1116367 Mfr #: PL-50
Loop Configuration: ClosedThermal Protection: Auto
Amps: 1.80Max. Temp.: 225 Degrees F
Housing Material: Cast ironVoltage: 115
Pump Mount: NonmetallicFace to Face Dimension: 8-1/2"
Width: 4-5/8"Max. GPM @ Head: 58 gpm @ 1 ft.
Impeller Material: SteelNumber of Speeds: 1
Max. Operating Pressure: 150 psiConnection Style: Flange
RPM: 3300Shaft Material: Carbon/Silicon Carbide
HP: 1/6Mechanical Seal: Maintenance Free
Best Efficiency GPM @ Head: 35 gpm @ 12 ft.Length: 9-1/8"
Shut-Off: 17 ft.Manufacturers Warranty Length: 1 yr.
Item: Hydronic Circulating PumpIncludes: -
Pump Type: Maintenance FreeFlange/Union Included: No
Min. GPM @ Head: 20 gpm @ 15 ft.Drive Type: Direct
Phase: 1Series: PL
Country of Origin (subject to change): China

Description

Hot Water Circulator Pump, Pump Type Maintenance Free, Series PL, HP 1/6, Voltage 115, 1 Phase, Inlet/Outlet Size 3/4 In. to 1-1/2 In., Connection Style Flanged, Face to Face Dimension 8-1/2 In., Max. GPM @ Head 58 gpm @ 1 ft., Best Efficiency GPM @ Head 35 gpm @ 12 ft., Min. GPM @ Head 20 gpm @ 15 ft., Shut-Off 17 ft., Housing Material Cast Iron, Drive Type Direct, Length 9-1/8 In., Width 4-5/8 In., Loop Configuration Closed, Flange/Union Included No, Includes -

Reviews