Hot Water Circulator Pump, 60 Series, 1 HP

BELL & GOSSETT| Zoro #: G2295045| Mfr #: 624T

$2228.48 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inlet/Outlet Size: 1"
Impeller Material: Steel
Mechanical Seal: Maintenance Free
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2295045 Mfr #: 624T
Inlet/Outlet Size: 1"Impeller Material: Steel
Mechanical Seal: Maintenance FreeNumber of Speeds: 1
Housing Material: Cast ironIncludes: Standard Suction and Discharge Vent
Drive Type: DirectHeight: 7-7/8"
Amps: 3.4/1.7Phase: 3
Loop Configuration: ClosedPump Type: 3-Piece Maintenance Free
Shut-Off: 32 ft.Length: 23-7/8"
Voltage: 208 to 230/460HP: 1
Series: 60Connection Style: Flanged
Min. GPM @ Head: 25 gpm @ 32 ft.Face to Face Dimension: 14"
Width: 9-7/8"Flange/Union Included: Yes
Max. Temp.: 225 Degrees FShaft Material: Buna/Carbon Ceramic
Pump Mount: BronzeMax. Operating Pressure: 175 psi
Max. GPM @ Head: 135 gpm @ 18 ft.Best Efficiency GPM @ Head: 100 gpm @ 26 ft.
RPM: 1750Thermal Protection: No
Manufacturers Warranty Length: 1 yr.Country of Origin (subject to change): United States

Description

Hot Water Circulator Pump, Pump Type 3-Piece Maintenance Free, Series 60, HP 1, Voltage 208 to 230/460, 3 Phase, Inlet/Outlet Size 2 In., Connection Style Flanged, Face to Face Dimension 14 In., Max. GPM @ Head 135 gpm @ 18 ft., Best Efficiency GPM @ Head 100 gpm @ 26 ft., Min. GPM @ Head 25 gpm @ 32 ft., Shut-Off 32 ft., Housing Material Cast Iron, Drive Type Direct, Height 7-7/8 In., Length 23-7/8 In., Width 9-7/8 In., Loop Configuration Closed, Flange/Union Included Yes

Reviews