- Home
- /
- Pumps
- /
- Centrifugal Pumps
- /
- Hot Water Circulating Pumps
- /
- Hydronic Circulating Pump, 3/4, 208 to 230/460, 3 Phase, Flange Connection
Shop Alternate Products
This Product is Discontinued
Bell & Gossett
Hydronic Circulating Pump, 3/4, 208 to 230/460, 3 Phase, Flange Connection (Discontinued)
Mfr # 611T
Zoro # G0843324
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 208 to 230/460
- HP 3/4
- Housing Material Cast iron
- Phase - Pumps 3
- Inlet/Outlet Size 2"
Customers Also Purchased
- Brand Bell & Gossett
-
MFR #
611T
-
Zoro #
G0843324
- UPC # 683328211688
- Country of Origin United States
- Category Hot Water Circulating Pumps
Dimensions
Inlet/Outlet Size | 2" |
Height | 7-7/8" |
Face to Face Dimension | 11-1/2" |
Manufacturers Warranty Length | 1 yr. |
Length | 21-11/16" |
Width | 8" |
Details
Item | Hydronic Circulating Pump |
Voltage | 208 to 230/460 |
HP | 3/4 |
Housing Material | Cast iron |
Phase - Pumps | 3 |
Pump Type | 3-Piece Maintenance Free |
Connection Style | Flange |
Max. GPM @ Head | 130 gpm @ 15 ft. |
Min. GPM @ Head | 25 gpm @ 24 ft. |
Series | 60 |
Voltage - Pumps | 208 to 230/460VAC |
Thermal Protection | No |
Shaft Material | Buna/Carbon Ceramic |
HVAC Circulating Pump Type | Hydronic Circulating Pump |
Max. Operating Pressure | 175 psi |
Includes | Standard Suction and Discharge Vent |
Impeller Material | Steel |
Number of Speeds | 1 |
Best Efficiency GPM @ Head | 85 gpm @ 21 ft. |
Flange/Union Included | Yes |
Drive Type | Direct |
Phase | 3 |
Shut-Off | 24 ft. |
Mechanical Seal | Maintenance Free |
RPM | 1750 |
Housing Material - Pumps | Cast Iron |
Amps | 2.7/1.4 |
Loop Configuration | Closed |
Pump Mount | Bronze |
Max. Temp. | 225 Degrees F |
Description
Hydronic Circulating Pump, Face to Face Dimension 11 1/2 in, Number of Speeds 1, Phase 3, Pump Type 3-Piece Maintenance Free, Series 60, Amps 2.7/1.4
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Replacement Parts
- $5.4520% off
- $14.3938% off
- $15.3823% off
On page
1 of 1