THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Hot Water Circulator Pump, 3/4 HP

BELL & GOSSETT| Zoro #: G1327164| Mfr #: 613S

$1783.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Loop Configuration: Closed
Amps: 7.2/3.6
Drive Type: Direct
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1327164 Mfr #: 613S
Loop Configuration: ClosedAmps: 7.2/3.6
Drive Type: DirectFlange/Union Included: Yes
Height: 10-1/8"Width: 8"
Housing Material: Cast ironHP: 3/4
Number of Speeds: 1Phase: 1
Connection Style: FlangedShaft Material: Buna/Carbon Ceramic
Shut-Off: 33 ft.Max. Temp.: 225 Degrees F
Inlet/Outlet Size: 3/4"Face to Face Dimension: 13-1/2"
Includes: Standard Suction and Discharge VentRPM: 1750
Pump Type: 3-Piece Maintenance FreeMin. GPM @ Head: 20 gpm @ 33 ft.
Series: 60Length: 21-5/16"
Voltage: 115/208 to 230Impeller Material: Steel
Manufacturers Warranty Length: 1 yr.Max. GPM @ Head: 95 gpm @ 19 ft.
Max. Operating Pressure: 175 psiMechanical Seal: Maintenance Free
Pump Mount: BronzeBest Efficiency GPM @ Head: 60 gpm @ 29 ft.
Thermal Protection: AutoCountry of Origin (subject to change): United States

Description

Hot Water Circulator Pump, Pump Type 3-Piece Maintenance Free, Series 60, HP 3/4, Voltage 115/208 to 230, 1 Phase, Inlet/Outlet Size 1-1/2 In., Connection Style Flanged, Face to Face Dimension 13-1/2 In., Max. GPM @ Head 95 gpm @ 19 ft., Best Efficiency GPM @ Head 60 gpm @ 29 ft., Min. GPM @ Head 20 gpm @ 33 ft., Shut-Off 33 ft., Housing Material Cast Iron, Drive Type Direct, Height 10-1/8 In., Length 21-5/16 In., Width 8 In., Loop Configuration Closed, Flange/Union Included Yes

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews