Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Hot Water Circulator Pump, 90 Series

BELL & GOSSETT| Zoro #: G2297863| Mfr #: 90-34S

$1494.43 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Speeds: 1
Thermal Protection: Auto
Flange/Union Included: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2297863 Mfr #: 90-34S
Number of Speeds: 1Thermal Protection: Auto
Flange/Union Included: YesConnection Style: Flanged
Amps: 11/5.5Pump Mount: Bronze
Face to Face Dimension: 11-1/2"Series: 90
Loop Configuration: ClosedHP: 3/4
Height: 7-1/2"RPM: 1750
Best Efficiency GPM @ Head: 84 gpm @ 22 ft.Width: 8"
Shut-Off: 29 ft.Phase: 1
Impeller Material: SteelIncludes: Companion Flanges and Gaskets
Housing Material: Cast ironMax. Temp.: 225 Degrees F
Shaft Material: Buna/Carbon CeramicPump Type: In Line Centrifugal
Inlet/Outlet Size: 3/4"Voltage: 115/230
Manufacturers Warranty Length: 1 yr.Min. GPM @ Head: 20 gpm @ 28 ft.
Length: 17-1/4"Max. GPM @ Head: 95 gpm @ 20 ft.
Max. Operating Pressure: 175 psiDrive Type: Direct
Country of Origin (subject to change): United States

Description

Hot Water Circulator Pump, Pump Type In Line Centrifugal, Series 90, HP 3/4, Voltage 115/230, 1 Phase, Inlet/Outlet Size 2 In., Connection Style Flanged, Face to Face Dimension 11-1/2 In., Max. GPM @ Head 95 gpm @ 20 ft., Best Efficiency GPM @ Head 84 gpm @ 22 ft., Min. GPM @ Head 20 gpm @ 28 ft., Shut-Off 29 ft., Housing Material Cast Iron, Drive Type Direct, Height 7-1/2 In., Length 17-1/4 In., Width 8 In., Loop Configuration Closed, Flange/Union Included Yes

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews