STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Hot Water Circulator Pump, PD Series

BELL & GOSSETT| Zoro #: G2290547| Mfr #: PD37S

$1972.03 /ea

This item ships free. Details.Standard ground shipping.
Details:
Loop Configuration: Closed
Amps: 7/3.5
Drive Type: Direct
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2290547 Mfr #: PD37S
Loop Configuration: ClosedAmps: 7/3.5
Drive Type: DirectFlange/Union Included: Yes
Width: 8-1/8"Housing Material: Cast iron
HP: 3/4Number of Speeds: 1
Phase: 1Connection Style: Flanged
Shaft Material: C arbon/CeramicShut-Off: 30 ft.
Max. Temp.: 225 Degrees FInlet/Outlet Size: 3/4"
Face to Face Dimension: 12"Includes: -
RPM: 1725Pump Type: 3-Piece Oil-Lubricated Booster
Min. GPM @ Head: 60 gpm @ 25 ft.Series: PD
Length: 20-1/4"Voltage: 115/230
Impeller Material: SteelManufacturers Warranty Length: 1 yr.
Max. GPM @ Head: 135 gpm @ 11 ft.Max. Operating Pressure: 125 psi
Pump Mount: BrassBest Efficiency GPM @ Head: 85 gpm @ 21 ft.
Thermal Protection: AutoCountry of Origin (subject to change): United States

Description

Hot Water Circulator Pump, Pump Type 3-Piece Oil-Lubricated Booster, Series PD, HP 3/4, Voltage 115/230, 1 Phase, Inlet/Outlet Size 3 In., Connection Style Flanged, Face to Face Dimension 12 In., Max. GPM @ Head 135 gpm @ 11 ft., Best Efficiency GPM @ Head 85 gpm @ 21 ft., Min. GPM @ Head 60 gpm @ 25 ft., Shut-Off 30 ft., Housing Material Cast Iron, Drive Type Direct, Length 20-1/4 In., Width 8-1/8 In., Loop Configuration Closed, Flange/Union Included Yes, Includes -

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews